Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE RH 18P  3.50mm 1-1986723-8

STR PLUG SPRING TYPE RH 18P 3.50mm (Discontinued)

  • Mfr # 1-1986723-8
  • Zoro # G600945746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986723-8
Zoro #
G600945746
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Threaded Flange
With
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Entry Angle
Top
Screwless Terminal Block
Yes
Screw Flange
With
Contact Base Material
Copper Alloy
Applies To
Printed Circuit Board
Voltage (VAC)
300
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Shrouded
No
Side Stackable
No
Housing Material
Polyamide
Lever Color
Orange
Mounting Angle
Vertical
Connector Style
Plug
Number of Positions
18
Block Type
Straight
Centerline
3.5 mm [ .138 in ]
Number of Rows
1
Current Rating (Max) (A)
9, 11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.