Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH 20P 3.50mm

  • Mfr # 2-1986692-0

  • Zoro # G100945970


product price: $25.25
/ea
Sold in multiples of 3 for $75.75

Key Features

Contact Mating Area Plating Material
Tin over Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Block Type
Straight
Screwless Terminal Block
Yes
Threaded Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986692-0
Zoro #
G100945970
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Contact Mating Area Plating Material
Tin over Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Block Type
Straight
Screwless Terminal Block
Yes
Threaded Flange
Without
Number of Rows
1
Mounting Angle
Vertical
Screw Flange
Without
Centerline
3.5 mm [ .138 in ]
Current Rating (Max) (A)
9, 11
Wire Entry Angle
Top
Interlock
Without
Voltage (VAC)
300
Housing Color
Green
Connector Style
Plug
Housing Material
Polyamide
Side Stackable
Yes
Contact Base Material
Copper Alloy
Shrouded
No
Lever Color
Orange
Number of Positions
20
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.