
STR PLUG SPRING TYPE RH 20P 3.50mm (Discontinued)
- Mfr # 2-1986723-0
- Zoro # G400946394
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1986723-0
Zoro #
G400946394
UPC #
-
Country of Origin
Italy
Details
Housing Color
Green
Contact Mating Area Plating Material
Tin over Copper Alloy
Current Rating (Max) (A)
9, 11
Centerline
3.5 mm [ .138 in ]
Block Type
Straight
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screw Flange
With
Screwless Terminal Block
Yes
Housing Material
Polyamide
Connector Style
Plug
Side Stackable
No
Contact Base Material
Copper Alloy
Number of Positions
20
Shrouded
No
Voltage (VAC)
300
Applies To
Printed Circuit Board
Mounting Angle
Vertical
Lever Color
Orange
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Entry Angle
Top
Threaded Flange
With
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.