Zoro Homepage
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 20P  3.81mm 2-1986720-0

STR PLUG SPRING TYPE RH 20P 3.81mm (Discontinued)

  • Mfr # 2-1986720-0
  • Zoro # G100946311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986720-0
Zoro #
G100946311
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Wire Entry Angle
Top
Centerline (Pitch)
.1499 in
Connector Style
Plug
Screw Flange
Without
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin over Copper Alloy
Side Stackable
Yes
Mounting Angle
Vertical
Block Type
Straight
Housing Material
Polyamide
Number of Positions
20
Mating Angle
90° (Bottom)/ 270° (Top)
Current Rating (Max)
0.375, 0.458333333333333
Interlock
Without
Number of Rows
1
Wire Range
30 to 14 AWG
Lever Color
Orange
Screwless Terminal Block
Yes
Threaded Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.