
STR PLUG SPRING TYPE RH 23P 3.50mm
Mfr # 2-1986692-3
Zoro # G800946048
product price: $48.19
/ea
Sold in multiples of 2 for $96.38
Key Features
Contact Mating Area Plating Thickness (µm)
1 to 3
Contact Mating Area Plating Material
Tin over Copper Alloy
Side Stackable
Yes
Block Type
Straight
Wire Entry Angle
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1986692-3
Zoro #
G800946048
UPC #
-
Country of Origin
Italy
Dimensions
Contact Mating Area Plating Thickness (µm)
1 to 3
Details
Contact Mating Area Plating Material
Tin over Copper Alloy
Side Stackable
Yes
Block Type
Straight
Wire Entry Angle
Top
Housing Material
Polyamide
Screw Flange
Without
Current Rating (Max) (A)
9, 11
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mating Angle
90° (Bottom)/ 270° (Top)
Connector Style
Plug
Screwless Terminal Block
Yes
Mounting Angle
Vertical
Housing Color
Green
Number of Positions
23
Voltage (VAC)
300
Interlock
Without
Centerline
3.5 mm [ .138 in ]
Contact Base Material
Copper Alloy
Lever Color
Orange
Number of Rows
1
Threaded Flange
Without
Shrouded
No
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.