This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE RH 3P  3.50mm 1986723-3

STR PLUG SPRING TYPE RH 3P 3.50mm (Discontinued)

  • Mfr # 1986723-3
  • Zoro # G500946539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986723-3
Zoro #
G500946539
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Connector Style
Plug
Number of Positions
3
Screw Flange
With
Centerline
3.5 mm [ .138 in ]
Threaded Flange
With
Mounting Angle
Vertical
Mating Angle
90° (Bottom)/ 270° (Top)
Current Rating (Max) (A)
9, 11
Lever Color
Orange
Housing Material
Polyamide
Wire Entry Angle
Top
Screwless Terminal Block
Yes
Block Type
Straight
Number of Rows
1
Applies To
Printed Circuit Board
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin over Copper Alloy
Voltage (VAC)
300
Side Stackable
No
Shrouded
No

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.