Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH 4P 3.50mm

  • Mfr # 1986692-4

  • Zoro # G400945816


product price: $5.15
/ea
Sold in multiples of 16 for $82.40

Key Features

Wire Entry Angle
Top
Housing Color
Green
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Voltage (VAC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986692-4
Zoro #
G400945816
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Wire Entry Angle
Top
Housing Color
Green
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Voltage (VAC)
300
Housing Material
Polyamide
Threaded Flange
Without
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Number of Rows
1
Lever Color
Orange
Number of Positions
4
Shrouded
No
Centerline
3.5 mm [ .138 in ]
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Current Rating (Max) (A)
9, 11
Block Type
Straight
Side Stackable
Yes
Interlock
Without
Connector Style
Plug
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.