Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 4P  3.50mm 1986723-4

STR PLUG SPRING TYPE RH 4P 3.50mm (Discontinued)

  • Mfr # 1986723-4
  • Zoro # G600945784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986723-4
Zoro #
G600945784
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Voltage (VAC)
300
Number of Rows
1
Mating Angle
90° (Bottom)/ 270° (Top)
Block Type
Straight
Wire Entry Angle
Top
Number of Positions
4
Side Stackable
No
Screw Flange
With
Mounting Angle
Vertical
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Housing Material
Polyamide
Applies To
Printed Circuit Board
Current Rating (Max) (A)
9, 11
Screwless Terminal Block
Yes
Connector Style
Plug
Centerline
3.5 mm [ .138 in ]
Threaded Flange
With
Shrouded
No
Contact Base Material
Copper Alloy
Lever Color
Orange

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.