Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 4P  3.81mm 1986720-4

STR PLUG SPRING TYPE RH 4P 3.81mm (Discontinued)

  • Mfr # 1986720-4
  • Zoro # G100946380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986720-4
Zoro #
G100946380
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Voltage
300 VAC
Centerline (Pitch)
.1499 in
Housing Material
Polyamide
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin over Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Connector & Contact Terminates To
Printed Circuit Board
Lever Color
Orange
Number of Rows
1
Screw Flange
Without
Side Stackable
Yes
Block Type
Straight
Wire Entry Angle
Top
Wire Range
30 to 14 AWG
Threaded Flange
Without
Current Rating (Max)
0.458333333333333, 0.375
Number of Positions
4
Interlock
Without
Contact Base Material
Copper Alloy
Screwless Terminal Block
Yes
Connector Style
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.