Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE RH 5P  3.50mm 1986723-5

STR PLUG SPRING TYPE RH 5P 3.50mm (Discontinued)

  • Mfr # 1986723-5
  • Zoro # G000945858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986723-5
Zoro #
G000945858
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Shrouded
No
Mounting Angle
Vertical
Housing Material
Polyamide
Connector Style
Plug
Screwless Terminal Block
Yes
Wire Entry Angle
Top
Screw Flange
With
Block Type
Straight
Number of Rows
1
Lever Color
Orange
Contact Mating Area Plating Material
Tin over Copper Alloy
Current Rating (Max) (A)
9, 11
Threaded Flange
With
Number of Positions
5
Voltage (VAC)
300
Mating Angle
90° (Bottom)/ 270° (Top)
Applies To
Printed Circuit Board
Centerline
3.5 mm [ .138 in ]
Side Stackable
No
Contact Base Material
Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.