STR PLUG SPRING TYPE RH 5P 3.81mm

  • Mfr # 1986720-5

  • Zoro # G100946342


product price:  $6.65
/ea
Sold in multiples of 12 for $79.80

Key Features

Voltage
300 VAC
Housing Material
Polyamide
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Rows
1
Interlock
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986720-5
Zoro #
G100946342
UPC #
-
Country of Origin
Italy

Details

Voltage
300 VAC
Housing Material
Polyamide
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Rows
1
Interlock
Without
Current Rating (Max)
0.458333333333333, 0.375
Housing Color
Green
Screw Flange
Without
Contact Mating Area Plating Material
Tin over Copper Alloy
Centerline (Pitch)
.1499 in
Threaded Flange
Without
Screwless Terminal Block
Yes
Connector Style
Plug
Wire Entry Angle
Top
Lever Color
Orange
Contact Base Material
Copper Alloy
Wire Range
30 to 14 AWG
Connector & Contact Terminates To
Printed Circuit Board
Block Type
Straight
Side Stackable
Yes
Number of Positions
5
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.