This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE RH 6P  3.50mm 1986692-6

STR PLUG SPRING TYPE RH 6P 3.50mm (Discontinued)

  • Mfr # 1986692-6
  • Zoro # G800945782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986692-6
Zoro #
G800945782
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Housing Color
Green
Mating Angle
90° (Bottom)/ 270° (Top)
Connector Style
Plug
Shrouded
No
Screwless Terminal Block
Yes
Number of Positions
6
Interlock
Without
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin over Copper Alloy
Wire Entry Angle
Top
Block Type
Straight
Screw Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Lever Color
Orange
Threaded Flange
Without
Current Rating (Max) (A)
9, 11
Mounting Angle
Vertical
Housing Material
Polyamide
Contact Base Material
Copper Alloy
Centerline
3.5 mm [ .138 in ]
Side Stackable
Yes
Number of Rows
1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.