Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 8P  3.50mm 1986723-8

STR PLUG SPRING TYPE RH 8P 3.50mm (Discontinued)

  • Mfr # 1986723-8
  • Zoro # G900945835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986723-8
Zoro #
G900945835
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Threaded Flange
With
Block Type
Straight
Number of Rows
1
Lever Color
Orange
Shrouded
No
Voltage (VAC)
300
Mounting Angle
Vertical
Connector Style
Plug
Screw Flange
With
Centerline
3.5 mm [ .138 in ]
Mating Angle
90° (Bottom)/ 270° (Top)
Side Stackable
No
Current Rating (Max) (A)
9, 11
Number of Positions
8
Contact Mating Area Plating Material
Tin over Copper Alloy
Applies To
Printed Circuit Board
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
Polyamide
Contact Base Material
Copper Alloy
Screwless Terminal Block
Yes
Wire Entry Angle
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.