Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE RH. FL 18P 3.81

  • Mfr # 1-1986724-8

  • Zoro # G600945180


product price: $45.49
/ea
Sold in multiples of 4 for $181.96

Key Features

Applies To
Wire/Cable
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Material
Polyamide - GF
Block Type
Straight
Screw Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986724-8
Zoro #
G600945180
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2.5
Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Applies To
Wire/Cable
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Material
Polyamide - GF
Block Type
Straight
Number of Rows
1
Side Stackable
No
Lever Color
Orange
Housing Color
Green
Contact Base Material
Copper Alloy
Connector Style
Plug
Wire Entry Angle
Top
Number of Positions
18
Screw Flange
With
Shrouded
No
Screwless Terminal Block
Yes
Screw Material
Brass
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin
Threaded Flange
With
Voltage (VAC)
300
Centerline
3.81 mm [ .1499 in ]
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.