Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR REL ASSY 15 POS SZ 2 AMPLI 5745122-2

STR REL ASSY 15 POS SZ 2 AMPLI (Discontinued)

  • Mfr # 5745122-2
  • Zoro # G901034286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745122-2
Zoro #
G901034286
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
2
Thread Size
14702
Cable Insulation Diameter
.4 in

Details

Color
Black
Cable Clamp Type
Dataphone
Cable Clamp Material
Polypropylene
Accessory Type
Cable Clamp
Number of Positions
15
Connector & Contact Terminates To
Wire & Cable
Product Type
Accessory
Cable Exit Angle
180
Grommets
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.