Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR REL ASY RIGHT ANGLE SIZE 8

  • Mfr # 1445771-1

  • Zoro # G801034171


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Strain Relief Type
Right Angle
Body Style
Right Angle
Cable Clamp Color
Black
Product Type
Accessory
Strain Relief Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445771-1
Zoro #
G801034171
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter (Max)
4.4 mm
Shell Size
8

Details

Strain Relief Type
Right Angle
Body Style
Right Angle
Cable Clamp Color
Black
Product Type
Accessory
Strain Relief Material
Thermoplastic
Cable Clamp Material
Thermoplastic
Strain Relief Color
Black
Accessory Type
Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.