
STR RELIEF ASY STRAIGHT SZ 11
Mfr # 1445856-1
Zoro # G700945240
product price: $9.39
/eaSold in multiples of 7 for $65.73
Key Features
Strain Relief Type
Straight
Strain Relief Color
Black
Body Style
Straight
Cable Clamp Color
Black
Accessory Type
Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445856-1
Zoro #
G700945240
UPC #
-
Country of Origin
China
Dimensions
Cable Diameter (Max)
12 mm
Shell Size
11
Details
Strain Relief Type
Straight
Strain Relief Color
Black
Body Style
Straight
Cable Clamp Color
Black
Accessory Type
Strain Relief
Product Type
Accessory
Cable Clamp Material
Thermoplastic
Strain Relief Material
Thermoplastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.