
STRADA MESA RC HF 024 000 06 SN Y NA (Discontinued)
- Mfr # 5-2180761-1
- Zoro # G001068563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2180761-1
Zoro #
G001068563
UPC #
-
Country of Origin
China
Dimensions
Height
7.29 mm
Contact Plating Thickness
0.076 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
6V DC
Max. Temp.
85°C
Application
Power, Signal
For Use With
Plug Assembly
Number of Rows
83
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Finish
Matte Gold Plated
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
3.04 mm; 1.27 mm; 6.09 mm; 9.14 mm
Current Rating
1.5 A; 18 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.