Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRAIN RELIEF 14 POS.

  • Mfr # 1445976-6

  • Zoro # G300945176


product price: $0.37
/ea
Sold in multiples of 179 for $66.23

Key Features

For Use With
1375875-5
Material
LCP (Liquid Crystal Polymer)
Product Style
Strain Relief
Cable Exit Angle
180
Accessory Type
Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445976-6
Zoro #
G300945176
UPC #
-
Country of Origin
China

Details

For Use With
1375875-5
Material
LCP (Liquid Crystal Polymer)
Product Style
Strain Relief
Cable Exit Angle
180
Accessory Type
Strain Relief
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
Product Type
Accessory
Housing Color
Beige
Number of Positions
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.