
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445976-7
Zoro #
G100945383
UPC #
-
Country of Origin
China
Details
For Use With
1375875-6
Material
LCP (Liquid Crystal Polymer)
Product Type
Accessory
UL Flammability Rating
UL 94V-0
Housing Color
Beige
Housing Material
Thermoplastic
Accessory Type
Strain Relief
Product Style
Strain Relief
Number of Positions
16
Cable Exit Angle
180
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.