Zoro Homepage
This item is Discontinued.
Te Connectivity STRAIN RELIEF CLAMP UNASSEM. 201848-5

STRAIN RELIEF CLAMP UNASSEM. (Discontinued)

  • Mfr # 201848-5
  • Zoro # G600945975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201848-5
Zoro #
G600945975
UPC #
-
Country of Origin
Mexico

Dimensions

Length
95.44 mm
Thread Size
11902
Height
65.86 mm

Details

Strain Relief Type
Long
Product Type
Hardware
Strain relief
With
Hardware Type
Strain Relief Clamp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.