
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696724-1
Zoro #
G001034810
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
#8
Overall Length
0.841 in
Barrel Inside Dia.
0.224 in
Details
Item
Ring Terminal
Terminal Shape
Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
343 Degrees C
Wire Range
10.5 to 16.8 mm²
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Sheared Terminal
Contact Plating Material
Nickel, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.