Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 16.8 mm², Bare Insulated

  • Mfr # 696722-1

  • Zoro # G301034824


product price: $5.99
/ea
Sold in multiples of 15 for $89.85

Key Features

Terminal Shape
Standard Ring Tongue
Minimum Wire Size
10.5 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696722-1
Zoro #
G301034824
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16.8 mm²
Minimum Wire Size
10.5 mm²
Stud Size
#8
Barrel Inside Dia.
0.18 in
Overall Length
0.791 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
343 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Features
Sheared Terminal
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.