
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505079-1
Zoro #
G400930386
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
#10
Barrel Inside Dia.
0.09 in
Overall Length
1.22 in
Details
Item
Stud Retaining Terminal
Insulation Type
Non-Insulated
Wire Type
Stranded, Magnet Wire
Terminal Type
Ring Tongue
Features
Sheared Terminal
Seam
Standard, Open Barrel
Max. Temp.
221 Degrees F
Wire Range
1.25 to 2.5 mm²
Terminal Orientation
Straight
Contact Plating Material
Brass, Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.