Zoro Homepage
This item is Discontinued.
Te Connectivity STV06=6 POS SIP SWITCH 1977104-3

STV06=6 POS SIP SWITCH (Discontinued)

  • Mfr # 1977104-3
  • Zoro # G100983804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977104-3
Zoro #
G100983804
UPC #
-
Country of Origin
China

Dimensions

Height
6.22 mm [ .244 in ]
Length
18.44 mm [ .726 in ]
Termination Post Length
3.6 mm [ .142 in ]

Details

Switch Type
SIP
Number of Switches
6
Voltage Rating (VDC)
5
Sealed
No
Actuator Style
Slide
Contact Base Material
Copper Alloy
Auto-Insertable
No
Contact Current Rating (A)
1
Mounting Type
Through Hole
Housing Color
Black
Product Type
Switch
Mounting Angle
Vertical
Solder Tail Contact Plating
Gold over Nickel
Number of Positions
6
Low Profile
No
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold Flash
Centerline
2.54 mm [ .1 in ]
Actuator Color
White
Housing Material
Polyphenylene Sulfide (PPS)
Operating Temperature Range (°C)
-30 to 85

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.