
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51563-8
Zoro #
G501034594
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Mating Area Plating Thickness
30 µin
Details
For Use With
Pin
Contact Type
Pin
Cable Type
RG 187, RG 179A, RG 188, RG 188A, RG 187A, RG 174, RG 161, RG 179B, RG 316, RG 179
Impedance Options
Non-Matched
Connector System
Cable-to-Cable
Operating Temperature Range
-55 to 85 °C
Center Contact Plating Material
Gold
Mating Contact Retention
Without
Circuit Application
Power
PCB Mount Orientation
Straight
Connector Mounting Type
Cable Mount
Dielectric Material
Polymethylpentene
Body Style
Straight
Product Type
Contact
Connector & Contact Terminates To
Wire & Cable
Connector Type
Coaxial Contacts
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.