
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1719793-1
Zoro #
G305790658
UPC #
-
Country of Origin
Czechia
Dimensions
Width
0.213 in
Length
19 mm
Height
0.213 in
Details
Item
Coax Connector
Type
Coax
Maximum Voltage
800 V
Current
1 A
Maximum Operating Temperature
100 Degrees C
Number of Ports
1
Contact Finish
Gold Plated; Tin Plated
Max. Temp.
100°C
Max. Voltage
800V AC
Number of Contacts
1
Contact Type
Socket
Current Rating
1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.