
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2198266-2
Zoro #
G401068767
UPC #
-
Country of Origin
China
Dimensions
Length
35.9 mm
Width
28 mm
Height
20.4 mm
Hole Dia.
0.244 mm
Details
Item
Connector
Max. Voltage
80V AC
Max. Temp.
85°C
Application
Signal
Standards
UL
Material
Liquid Crystal Polymer
Color
Black
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Hole Center to Center
4.5 mm
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Number of Rows
6
Contact Type
Socket
Number of Contacts
96
Connection Material
Copper Alloy
Current Rating
0.5 A
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.