Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SW  HDR  4x6  Thck  Sn 2180830-2

SW HDR 4x6 Thck Sn (Discontinued)

  • Mfr # 2180830-2
  • Zoro # G900940212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180830-2
Zoro #
G900940212
UPC #
-
Country of Origin
China

Dimensions

Width
0.685 in
Height
11.3 mm
Hole Dia.
0.344 mm
Length
27.4 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
80V AC
Maximum Voltage
80 V AC
Application
Signal
Current
0.5 A
Standards
UL
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
4.5 mm
Connector Type
Header
Terminal Type
Through Hole - Press-Fit
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Max. Temp.
85°C
Material
Liquid Crystal Polymer
Number of Contacts
48
Current Rating
0.5 A
Contact Type
Pin
Number of Rows
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Termination Style
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.