Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SW  HDR  6x8  Thick  Sn 2180828-2

SW HDR 6x8 Thick Sn (Discontinued)

  • Mfr # 2180828-2
  • Zoro # G900940267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180828-2
Zoro #
G900940267
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.84 in
Height
11.3 mm
Hole Dia.
0.344 mm
Length
36.4 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
80V AC
Maximum Voltage
80 V AC
Application
Signal
Current
0.5 A
Standards
UL
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Connector Type
Header
Max. Temp.
85°C
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Hole Center to Center
4.5 mm
Current Rating
0.5 A
Contact Type
Pin
Number of Rows
6
Number of Contacts
96
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.