
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2187544-1
Zoro #
G800939347
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
80V AC
Maximum Voltage
80 V AC
Application
Signal
Current
0.4 A
Standards
UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Assembly
Connector Type
Header
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Hole Center to Center
3.9 mm
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Contact Type
Pin
Number of Rows
12
Number of Contacts
144
Current Rating
0.4 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.