Zoro Homepage
This item is Discontinued.
Te Connectivity SW PIR/DPO RA ASSY 12P6C 100 OHM 90 GR 2274518-1

SW PIR/DPO RA ASSY 12P6C 100 OHM 90 GR (Discontinued)

  • Mfr # 2274518-1
  • Zoro # G701067576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2274518-1
Zoro #
G701067576
UPC #
-
Country of Origin
China

Dimensions

Hole Dia.
0.039 in

Details

Item
Connector
Max. Voltage
80V AC/DC
Max. Temp.
105°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Receptacle Assembly
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Number of Rows
12
Connector Terminates To
Printed Circuit Board
Current Rating
0.4 A
Contact Type
Pin
Connector Type
Header
Number of Contacts
144
Hole Center to Center
3.9 mm
Connection Material
Copper Alloy
Contact Finish
Gold Flash over Palladium Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.