Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SW PIR/DPO RA ASSY 8P8C 85 OHM 90 GR 2287841-1

SW PIR/DPO RA ASSY 8P8C 85 OHM 90 GR (Discontinued)

  • Mfr # 2287841-1
  • Zoro # G701068399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2287841-1
Zoro #
G701068399
UPC #
-
Country of Origin
China

Dimensions

Hole Dia.
0.039 in

Details

Item
Connector
Max. Voltage
80V AC/DC
Max. Temp.
105°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Receptacle Assembly
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Connection Material
Copper Alloy
Number of Rows
8
Contact Type
Pin
Current Rating
0.4 A
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
3.9 mm
Number of Contacts
128

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.