Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SW RA RCP ASM  8P  8C  85O  PIC 2274730-1

SW RA RCP ASM 8P 8C 85O PIC (Discontinued)

  • Mfr # 2274730-1
  • Zoro # G401067739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2274730-1
Zoro #
G401067739
UPC #
-
Country of Origin
China

Dimensions

Height
20.7 mm
Length
21.3 mm
Hole Dia.
0.039 in

Details

Item
Connector
Max. Voltage
80V AC/DC
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Liquid Crystal Polymer
Number of Contacts
64
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Connection Material
Copper Alloy
Number of Rows
4
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.5 mm
Current Rating
0.4 A
Contact Finish
Gold Flash over Palladium Nickel
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.