Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SWITCH TACT 12X12 SEALD W/POST 1571219-2

SWITCH TACT 12X12 SEALD W/POST (Discontinued)

  • Mfr # 1571219-2
  • Zoro # G701034080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571219-2
Zoro #
G701034080
UPC #
-
Country of Origin
China

Dimensions

Switch Height
7.3 mm [ .287 in ]
Actuator Length
2.7 mm [ .106 in ]
Button Width (mm)
3.78

Details

Low Profile
With
Case Material
Thermoplastic (LCP)
Temperature Rating (°C)
Standard
Dust Proof
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Leg Style
Kinked
Termination Type
Printed Circuit Board
Mounting Angle
With
Bushing Style
Unthreaded
Actuator Style
Square
Mounting Type
Through Hole
Cover Material
Stainless Steel
Contact Plating
Silver
Case Color
Black
Actuator Force
160 g [ 5.648 oz ]
Number of Actuators
1
Actuator Material
Thermoplastic
Contact Current Rating (mA)
50
Actuator Profile
Extended
Tactile Feel
With
ESD Grounding Terminal
Without
Process Sealed
Yes
Actuator Color
Black
Operating Function
No
Illuminated
With
Tactile
Yes
Ganged
With
Product Type
Switch
Snap Action
Without
Support Bracket
Without
Contact Base Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.