Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SWITCH.TACT.JLEAD.SEALED.T&R 1571299-2

SWITCH.TACT.JLEAD.SEALED.T&R (Discontinued)

  • Mfr # 1571299-2
  • Zoro # G301033964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571299-2
Zoro #
G301033964
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
.7 mm [ .028 in ]
Switch Height
4.3 mm [ .169 in ]
Button Width
2.99 mm [ .118 in ]

Details

Dust Proof
Yes
Snap Action
Without
Actuator Material
Thermoplastic
Illuminated
With
Case Material
Thermoplastic (LCP)
Ganged
With
Termination Type
Printed Circuit Board
Actuator Style
Rectangular
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
With
Leg Style
J Style
Low Profile
With
Product Type
Switch
Contact Current Rating (mA)
50
Actuator Profile
Extended
Contact Base Material
Stainless Steel
Support Bracket
Without
Number of Actuators
1
ESD Grounding Terminal
Without
Actuator Color
Black
Tactile
Yes
Process Sealed
Yes
Temperature Rating (°C)
Standard
Mounting Type
Surface Mount
Actuator Force
130 g [ 4.585 oz ]
Tactile Feel
With
Cover Material
Stainless Steel
Contact Plating
Silver
Operating Function
Yes
Case Color
Black
Bushing Style
Unthreaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.