
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2198174-1
Zoro #
G701068900
UPC #
-
Country of Origin
China
Dimensions
Height
26.5 mm
Length
1.341 in
Hole Dia.
0.039 in
Details
Item
Connector
Max. Voltage
80V AC/DC
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Liquid Crystal Polymer
Color
Black
Number of Rows
6
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
2.5 mm
Terminal Finish
Tin Plated
Number of Contacts
144
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
0.4 A
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.