Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SZ 14 UNASSM KIT CMC

  • Mfr # 208945-5

  • Zoro # G901052501


product price: $23.95
/ea
Sold in multiples of 3 for $71.85

Key Features

Cable Clamp Plating Material
Nickel
Cable Clamp Material
Zinc Alloy
Thread Size
7/8-20 UNEF-3B
Shell Size
14
Accessory Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208945-5
Zoro #
G901052501
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8-20 UNEF-3B
Shell Size
14
Cable Diameter (Max)
.562 in

Details

Cable Clamp Plating Material
Nickel
Cable Clamp Material
Zinc Alloy
Accessory Type
Cable Clamp
Product Type
Accessory
Cover
Without
Cable Clamp Color
Black
Body Style
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.