Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SZ 28 UNASSM KIT CMC 208945-8

SZ 28 UNASSM KIT CMC (Discontinued)

  • Mfr # 208945-8
  • Zoro # G201052508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208945-8
Zoro #
G201052508
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter (Max)
.938 in
Shell Size
28
Thread Size
1-7/16-18

Details

Cable Clamp Plating Material
Nickel
Cable Clamp Color
Black
Product Type
Accessory
Accessory Type
Cable Clamp
Cable Clamp Material
Zinc Alloy
Body Style
Straight
Cover
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.