Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SZ 8 COAX SOC - AFC 240-75 CABLE - O-CRI 1883434-1

SZ 8 COAX SOC - AFC 240-75 CABLE - O-CRI (Discontinued)

  • Mfr # 1883434-1
  • Zoro # G601034654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883434-1
Zoro #
G601034654
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.263 in
Contact Size
8

Details

Cable Type
AFC-240-75
For Use With
Cable
Contact Type
Socket
Body Style
Straight
Shell Material
Beryllium Copper
Dielectric Material
PTFE
Ferrule Material
Brass
Shell Plating Material
Gold
Contact Angle
Straight
Connector & Contact Terminates To
Wire & Cable
Ferrule Plating Material
Gold over Nickel
Contact Configuration
Coax
Contact Mating Area Plating Material
Gold
Product Type
Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.