Shop AMP

T-400 Double Miter Saw, 45° Production Cutting, 63004081

  • Mfr # 63004081

  • Zoro # G311022033


product price: 
$
22,938.99
/ea
Additional $735.00 delivery surcharge applies per item.
See details

Key Features

Production Cutting Rates
800 Cuts/hour
Production Usage
Medium to high production throughput
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63004081
Zoro #
G311022033
UPC #
81777040819
Country of Origin
Italy
Production Cutting Rates
800 Cuts/hour
Production Usage
Medium to high production throughput

Description

AMP T-400 Double Miter Saw (MFR #63004081)

The AMP T-400 Double Miter Saw is a precision cutting tool ideal for medium to high production settings such as picture framing, window, door, and furniture component manufacturing. Made in Italy, it delivers accurate simultaneous double 45-degree miter cuts on a variety of materials including wood, plastic, metal, and HDF. The saw supports moulding heights up to 3.5 inches (80mm) and widths up to 3.937 inches (100mm), offering versatility for diverse applications. Capable of producing up to 800 cuts per hour, it balances speed with precision and reliability.

Key Features:

  • Precision simultaneous double 45-degree miter cuts on wood, plastic, metal, and HDF
  • Accommodates moulding heights up to 3.5 inches (80mm) and widths up to 3.937 inches (100mm)
  • Includes two 400mm general purpose blades for versatile cutting tasks
  • Production capacity of up to 800 cuts per hour to optimize throughput
  • Made in Italy