Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T-DiISTRIBUTOR  MINUS 1740277-2

T-DiISTRIBUTOR MINUS (Discontinued)

  • Mfr # 1740277-2
  • Zoro # G101067824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1740277-2
Zoro #
G101067824
UPC #
-
Country of Origin
Austria

Details

Item
Connector
Housing Color
Black
Housing Material
Polyphenylene Oxide (PPO)
Connector Type
T-Branch
Interconnection Type
Parallel
Keying
Minus
T-Branch Style
Socket-to-Plug
Contact Finish
Silver
Contact Base Material
Copper Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.