
T01-0570-S08-FEMALE REC PANEL-PCB STRT
Mfr # 7-1437719-8
Zoro # G700984683
product price: $46.39
/eaSold in multiples of 4 for $185.56
Key Features
Overall Length
15.5 mm
Type
Receptacle, Socket
Material
Copper Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1437719-8
Zoro #
G700984683
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
15.5 mm
Details
Item
Connector
Type
Receptacle, Socket
Material
Copper Zinc
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.