
T01-0580-P03-MALE REC PANEL MOUNT SOLDER
Mfr # 8-1437719-1
Zoro # G001034001
product price: $23.39
/eaSold in multiples of 4 for $93.56
Key Features
Overall Length
24.4 mm
Material
Copper Zinc
Type
Plug, Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1437719-1
Zoro #
G001034001
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
24.4 mm
Details
Item
Connector
Material
Copper Zinc
Type
Plug, Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.