Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T01-0580-P05-MALE REC PANEL MOUNT SOLDER

  • Mfr # 8-1437719-7

  • Zoro # G901034095


product price: $32.29
/ea
Sold in multiples of 3 for $96.87

Key Features

Type
Plug, Pin
Overall Length
24.4 mm
Material
Copper Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437719-7
Zoro #
G901034095
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24.4 mm

Details

Type
Plug, Pin
Item
Connector
Material
Copper Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.