Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T01-0580-P07-MALE REC PANEL MOUNT SOLDER

  • Mfr # 9-1437719-0

  • Zoro # G001034780


product price: $36.99
/ea
Sold in multiples of 4 for $147.96

Key Features

Type
Plug, Pin
Material
Copper Zinc
Overall Length
24.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1437719-0
Zoro #
G001034780
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24.4 mm

Details

Type
Plug, Pin
Material
Copper Zinc
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.