This item is Discontinued.

Te Connectivity T01-CRIMP-P05=TRIAD 5-1437720-5

This item is Discontinued.

Te Connectivity

T01-CRIMP-P05=TRIAD (Discontinued)

Mfr # 5-1437720-5
Zoro # G400985430
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1437720-5
Zoro #
G400985430
UPC #
-
Country of Origin
Germany

Dimensions

Contact Mating Area Plating Thickness
4 µm
Wire/Cable Size
24 AWG

Details

Material
Brass
Connector & Contact Terminates To
Wire & Cable
Product Type
Contact
Contact Current Rating (Max)
10A
Contact Type
Pin
Contact Configuration
Crimp
Contact Mating Area Plating Material
Tribor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.