Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T238GA-PG21=INDUSTRIAL CONNECT

  • Mfr # 8-1437723-2

  • Zoro # G500984395


product price: $34.49
/ea
Sold in multiples of 30 for $1,034.70

Key Features

Style - Connector
Straight
Material
Glass-Filled Thermoplastic
Cable Opening Max.
1.2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1437723-2
Zoro #
G500984395
UPC #
-
Country of Origin
Italy

Details

Style - Connector
Straight
Item
Backshell Extenders
Material
Glass-Filled Thermoplastic
Cable Opening Max.
1.2 in
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.