Zoro Homepage
This item is Discontinued.
Te Connectivity T77S1D3-12 1-1393194-5

T77S1D3-12 (Discontinued)

  • Mfr # 1-1393194-5
  • Zoro # G700973960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393194-5
Zoro #
G700973960
UPC #
-
Country of Origin
China

Dimensions

Length Class (Mechanical)
16 to 20 mm
Product Width
.4 in
Height Class (Mechanical)
14 to 15 mm
Product Length
.717 in
Width Class (Mechanical)
10 to 12 mm
Product Height
.579 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.