Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T77S1D3-24 1-1393194-6

T77S1D3-24 (Discontinued)

  • Mfr # 1-1393194-6
  • Zoro # G000973837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393194-6
Zoro #
G000973837
UPC #
-
Country of Origin
China

Dimensions

Product Height
.579 in
Product Length
.717 in
Product Width
.4 in
Height Class (Mechanical)
14 to 15 mm
Width Class (Mechanical)
10 to 12 mm
Length Class (Mechanical)
16 to 20 mm

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24 VDC
Contact Material
Ag
Contact Switching Voltage (Max)
250 VAC, 30 VDC
Power Relay Type
Standard
Contact Limiting Continuous Current
3A
Environmental Ambient Temperature Class
85 to 105°C
Contact Voltage Rating
30 VDC, 250 VAC
Contact Limiting Making Current
3A
Coil Magnetic System
Monostable, DC
Contact Current Class
2 to 5 A, 16 A
Contact Switching Load (Min)
100mA @ 5V
Contact Current Rating (Max)
3A
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Coil Power Rating Class
150 to 200 mW
Contact Limiting Short-Time Current
3A
Contact Arrangement
1 Form A (NO)
Insulation Initial Dielectric Between Open Contacts
750 Vrms
Insulation Clearance Class
2.5 to 4 mm
Coil Power Rating DC
200 mW
Environmental Ambient Temperature (Max)
105°C
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Insulation Clearance Between Contact & Coil
.126 in
Insulation Creepage Between Contact & Coil
.252 in
Coil Resistance
2880 Ω
Contact Number of Poles
1
Insulation Creepage Class
5.5 to 8 mm
Contact Limiting Breaking Current
3A
Environmental Category of Protection
RTIII
Coil Special Features
Sensitive Version

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.